Menu Search
EATON #QCGFT1020

QuickLag® Circuit Breaker, Ground-Fault; 1P; 120/240V; 20A

SKU # 78668013061 Manufacturer Series: QCGFT
Type: Ground Fault Breaker
Mounting: Panel
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 1 x 1 x 1 in.

Additional Info: Circuit Breaker Type: Cable in/cable out