Menu Search
EATON #GFTCB115

Circuit Breaker, Ground-Fault; 1P; 120/240V AC; 15A

SKU # 78668012976 Manufacturer Series: GFTC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Plug-In
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 1 x 1 x 1 in.