Menu Search
EATON #GFTCB120

Circuit Breaker, Ground-Fault; 1P; 120/240V AC; 20A

SKU # 78668012977 Manufacturer Series: BR
Type: Ground Fault Breaker
Mounting: Plug-On
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 1 x 1 x 1 in.

Additional Info: Wire Size: No.14-4 AWG