Menu Search
EATON #QBGFT1030

QuickLag Circuit Breaker, Ground-Fault; 1P; 120/240V AC; 30A

SKU # 78668013098 Manufacturer Series: QBGF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 1P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5