Menu Search
EATON #CHFGF115CS

Circuit Breaker, Ground-Fault; 1P; 120/240V AC; 15A

SKU # 78668562469 Manufacturer Series: CHF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Dimensions: HxWxD: 8 x 4 x 1.15 in.
Type: Ground Fault Breaker
Mounting: Plug-On
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5

Additional Info: Wire Size Range: 14-6 AWG Cu/Al