You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #QBGFEP1030W1

QuickLag Circuit Breaker, Ground-Fault; 1P; 120V AC; 30A

SKU # 78667941506 Manufacturer Series: QBGFEP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Lug
Poles: 1P
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 30
Dimensions: HxWxD: 5.1 x 3.3 x 1.1 in.

Additional Info: Non-Interchangeable Trip