Menu Search

EATON

QuickLag® Circuit Breaker, Ground-Fault; 1P; 120V AC

(0 Product Options) Manufacturer Series: QBGF
  • Type: Ground Fault Breaker
  • Mounting: Panel, Bolt-On
  • Line Terminal: Bolt-On Tab
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Ground Fault Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 2.31 x 1 x 2.38 in. (59 x 50 x 60mm)