(0)

EATON #GFEP230

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 30A

SKU: 78667638255
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ground-Fault Equipment Protector Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 30
HxWxD: 2.00" Width