Menu Search
EATON #GFTCB230

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 30A

SKU # 78667602598 Manufacturer Series: BR
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 2.75 x 4.5 x 2 in.

Additional Info: Wire Size: 14-4 AWG, Main Circuit Breaker: GFCB