Menu Search
EATON #QBGFEP2030W1

QuickLag® Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 30A

SKU # 78667901952 Manufacturer Series: QBGFEP
Type: Ground-Fault Equipment Protector Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 30
Dimensions: HxWxD: 2.31 x 2 x 2.38 in. (59 x 50 x 60mm)

Eaton ,QBGFEP2030W1, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

Additional Info: Includes: Bell Alarm