Menu Search
EATON #GFEP240

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 40A

SKU # 78667609206 Manufacturer Series: GFEP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Equipment Protector Breaker
Mounting: Plug-On
Poles: 2P
Amps: 40A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 30

Additional Info: Wire Size: 14-4 AWG, Common Trip, Used with Loadcenter