Menu Search
EATON #QBGF2040

QuickLag Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 40A

SKU # 78667947343 Manufacturer Series: QBGF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 40A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 2.31 x 2 x 2.38 in. (59 x 50 x 60mm)