Menu Search

EATON #GFTCB250

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 50A

SKU: 78667602599
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Poles: 2P
Amps: 50A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
HxWxD: 2.75x4.50x2.00 in.
Additional Info: Wire Size: 14-4 AWG, Main Circuit Breaker: GFCB