Menu Search
EATON #QBGF2030

QuickLag® Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 30A

SKU # 78667936130 Manufacturer Series: QBGF
Amps: 30A
Mounting: Panel, Bolt-On
Type: Ground Fault Breaker
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: HxWxD: 2.31 x 2 x 2.38 in. (59 x 50 x 60mm)