Menu Search
EATON #BRAFGF115C

Cutler-Hammer Ground Fault/Arc Fault Circuit Breaker, 15 A, 120 VAC, 1

SKU # 78667000888 Manufacturer Series: Series BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault/Arc Fault Circuit Breaker
Poles: 1
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10 kA
Dimensions: LxWxH: 2.9 x 2.9 x 0.9 in.