Menu Search
EATON #BRN120DFC

Cutler-Hammer® Ground Fault/Arc Fault Circuit Breaker, 20 A, 120 VAC, 1

SKU # 78668905964 Manufacturer Series: Series BR
Type: Dual Function Ground Fault/Arc Fault Circuit Breaker
Mounting: Load Center, Plug-on
Line Terminal: Pigtail
Load Terminal: Pigtail
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10 kA
Dimensions: LxWxH: 2.9 x 2.9 x 0.9 in.