(0)

EATON #GFTCB130

Ground Fault Breaker 30 A 1P

SKU: 78668012979
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ground Fault Breaker
Poles: 1P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
HxWxD: 1.00x1.00x1.00 in.
Manufacturer Series: GFTC
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Poles - 1P; Amps - 30; Voltage - 120/240V AC; Rating - kA IR - 10; Trip Rating - mA - 5; HxWxD - 1.00x1.00x1.00 in.; Additional Information - Wire Size Range: 14-4 AWG Cu/Al; Manufacturer Series - GFTC
Additional Info: Wire Size Range: 14-4 AWG Cu/Al