Menu Search
EATON #BRN115EP

Cutler-Hammer® Ground Fault Circuit Breaker, 15 A, 120/240 VAC, 1

SKU # 78668903127 Manufacturer Series: Series BR
Type: Ground Fault Equipment Protector Circuit Breaker
Mounting: Load Center, Plug-on
Line Terminal: Pigtail
Load Terminal: Pigtail
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Trip Rating - mA: 30 mA
Dimensions: LxWxH: 4 x 3.5 x 1 in.