Menu Search
EATON #QB1020GF

Cutler-Hammer® Ground Fault Circuit Breaker, 20 A, 120/240 VAC, 1

SKU # 78668022249 Manufacturer Series: QBGF
Type: Ground Fault Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Trip Rating - mA: 5 mA
Dimensions: LxWxH: 4 x 3.5 x 1 in.