(0)

GENERAL ELECTRIC #THQL1115GF

Circuit Breaker, Ground-Fault; 1P; 120V AC; 15A

SKU: 78316408597
Manufacturer Series: THQL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 5