Menu Search
GENERAL ELECTRIC #THQB1120GF

Circuit Breaker, Ground-Fault; 1P; 120V AC; 20A

SKU # 78316408601 Manufacturer Series: THQB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Voltage: 120V AC
Trip Rating - mA: 5
Type: Ground Fault Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Rating - kA IR: 10