You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #THQL2120GFT

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 20A

SKU # 78316448534
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Plug-In
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: Trip Style: Non-Interchangeable, Trip Function: LIG, Frame Type: Q-Line