Menu Search

GENERAL ELECTRIC

Circuit Breaker, Ground-Fault; 2P; 120/240V AC

(0 Product Options) Manufacturer Series: THQL
  • Type: Ground Fault Breaker
  • Mounting: Panel, Plug-In
  • Line Terminal: Plug-On Clip
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Ground Fault Breaker
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5