Menu Search
GENERAL ELECTRIC #THQL2115GF1

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 15A

SKU # 78316430511 Manufacturer Series: THQL
Amps: 15A
Type: Ground Fault Breaker
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5