Menu Search
GENERAL ELECTRIC #THQL2140GF1

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 40A

SKU # 78316405998 Manufacturer Series: THQL
Amps: 40A
Type: Ground Fault Breaker
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5