Menu Search
GENERAL ELECTRIC #THQL1115GFT

Ground Fault Circuit Interrupter, 15A, 120VAC, 1P

SKU # 78316448529 Manufacturer Series: Q-Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Circuit Interrupter
Mounting: Loadcenter, Plug-In
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10kA IR
Trip Rating - mA: 5 mA
Dimensions: 3.28 in. H x 1.00 in. W x 2.38 in. D