Ground Rod Coupling Steel, Copper Bonded

SKU: 78285630674
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Rod Coupling
Material: Steel, Copper Bonded
Diameter: 3/4 in.
Threads: 3/4-10
Manufacturer Series: Eritech
Ground Rod Couplings: Type - Ground Rod Coupling; Material - Steel, Copper Bonded; Diameter - in - 3/4; Threads - 3/4-10; Manufacturer Series - Eritech