Menu Search
ABB INSTALLATION PRODUCTS #1010S

Thomas and BettsĀ® Copper Ground Rod, Sectional 1 in. x 10 ft.

SKU # 78378680106
RoHS Compliant
Rod Type: Ground Rod, Sectional
Material: Copper
Diameter - Nominal: 1 in.
Length: 10 ft.
Threads: 1-8

Additional Info: Plating Thickness: 10 mil