The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #7510

Thomas and Betts Rod, Grounding, 3/4 in. Dia Nominal x 10 ft L

SKU # 78378680026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 3/4 in.
Diameter, Actual: 0.678"
Length: 10 ft.

Additional Info: Plating Thickness: 10 mil