Menu Search
ABB INSTALLATION PRODUCTS #GR6250

Thomas and BettsĀ® Steel Ground Rod 5/8 in. x 10 ft.

SKU # 78378658586 Manufacturer Series: E-Z-Ground
Rod Type: Ground Rod
Material: Steel
Finish: Galvanized
Diameter - Nominal: 5/8 in.
Length: 10 ft.