Menu Search
ABB INSTALLATION PRODUCTS #GR6260

Thomas and BettsĀ® Steel Ground Rod 5/8 in. x 10 ft.

SKU # 78378681030
Rod Type: Ground Rod
Material: Steel
Finish: Galvanized
Diameter - Nominal: 5/8 in.
Length: 10 ft.

Ground Rods: Rod Type - Ground Rod; Material - Steel; Finish - Galvanized; Diameter, Nominal - in - 5/8; Length - ft - 10