Menu Search
ABB INSTALLATION PRODUCTS #GR6258

Thomas and BettsĀ® Steel Ground Rod 5/8 in. x 8 ft.

SKU # 78378681015 Manufacturer Series: E-Z-Ground
Rod Type: Ground Rod
Material: Steel
Finish: Galvanized
Diameter - Nominal: 5/8 in.
Length: 8 ft.