Menu Search
NVENT ERICO #615800

Erico Pointed Ground Rod, 5/8 in. Dia Nominal, 10 ft L, Copper

SKU # 42052599999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Pointed
Material: Copper Bonded Steel
Finish: Copper
Diameter - Nominal: 5/8 in.
Diameter, Actual: 0.56 in.
Length: 10 ft.
Listings: cULus Listed, CSA 46866, RUS Approved

ECW 615800 5/8INX10COPPERBONDEDG