Menu Search
NVENT ERICO #615850

Eritech Steel Ground Rod 5/8 in. x 5 ft.

SKU # 78285630607
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 5/8 in.
Diameter, Actual: 0.560"
Length: 5 ft.

Additional Info: Plating Thickness: 10 mil