(0)

THOMAS & BETTS #GR6256

Steel Ground Rod 5/8 in. x 6 ft.

SKU: 78378658585
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Rod Type: Ground Rod
Material: Steel
Finish: Hot Dip Galvanized
Diameter, Nominal - in: 5/8 in.
Length: 6 ft.
Listings: UL
Manufacturer Series: E-Z-Ground
Description
Ground Rods: Rod Type - Ground Rod; Material - Steel; Finish - Hot Dip Galvanized; Diameter, Nominal - in - 5/8; Length - ft - 6; Listings - UL; Additional Information - Trade Size: 5/8 in.; Manufacturer Series - E-Z-Ground
Additional Info: Trade Size: 5/8 in.