Menu Search
ILSCO #D167-10

Ground/Neutral Bar 10

SKU # 78366916156 Manufacturer Series: D167
Connector Type: Ground/Neutral Bar
Tap Quantity: 10
Cable Tap: 6-14 AWG CU
Cable Main: 4-14 AWG CU
Bar Length: 5.125
Bar Height: 0.750 in w/Max Wire
Bar Width: 0.343 in.
Mounting Hole Quantity: 2
Mounting Hole Size: 13/64 in
Material: Copper Tubing