Menu Search
Ground and Neutral Bars Ground/Neutral Bar 12

ILSCO #D167-12

Ground/Neutral Bar 12

SKU #78366916172
Manufacturer Series: D167
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Ground/Neutral Bar
Tap Quantity: 12
Cable Tap: 6-14 AWG CU
Cable Main: 4-14 AWG CU
Bar Length: 5.94 in.
Bar Height: 0.75 in.
Bar Width: 0.34 in.
Mounting Hole Quantity: 2
Mounting Hole Size: 13/64 in. Tapped
Material: Copper