Menu Search
ILSCO #N-174-ASSBLD

Neutral Bar 174

SKU # 78366999454 Manufacturer Series: N174
Connector Type: Neutral Bar
Tap Quantity: 174
Cable Tap: 6-14 AWG CU
Cable Main: 6-14 AWG CU
Bar Length: 69 in.
Bar Height: 0.468 in
Bar Width: 0.343 in.
Material: Copper

Ground and Neutral Bars: Connector Type - Neutral Bar; Tap Quantity - 174; Cable Tap - 6-14 AWG CU; Cable Main - 6-14 AWG CU; Bar Length - 69.000 in; Bar Height - 0.468 in; Bar Width - 0.343 in; Material - Copper; Additional Information - Distance Between Holes: 0.397 in; Manufacturer Series - N174

Additional Info: Distance Between Holes: 0.397 in