You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NSI INDUSTRIES #CN70-14-1

Neutral Bar, 12 Tap, 6-14 AWG CU Cable Tap, 6-14 AWG CU Main, 5.94 in. L x 0.34 in. W

SKU # 66238192113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground/Neutral Bar
Tap Quantity: 12
Cable Tap: 6-14 AWG CU
Cable Main: 6-14 AWG CU
Bar Length: 5.94 in.
Bar Height: 0.750 in.
Bar Width: 0.34 in.
Mounting Hole Quantity: 2
Mounting Hole Size: 0.20 in.
Material: Copper

Ground and Neutral Bars: Connector Type - Ground/Neutral Bar; Tap Quantity - 12; Cable Tap - 6-14 AWG CU; Cable Main - 6-14 AWG CU; Bar Length - 5.940 in.; Bar Height - 0.750 in.; Bar Width - 0.340 in.; Mounting Hole Quantity - 2; Mounting Hole Size - 0.20 in.; Material - Copper