Menu Search
NSI INDUSTRIES #4C-14-818

Neutral Bar, 6 Tap, 4-14 AWG CU Cable Tap, 4-14 AWG CU Main, 2.56 in. L x 0.31 in. W

SKU # 66238100715
Connector Type: Ground/Neutral Bar
Tap Quantity: 6
Cable Tap: 4-14 AWG CU
Cable Main: 4-14 AWG CU
Bar Length: 2.56 in.
Bar Height: 0.440 in.
Bar Width: 0.31 in.
Material: Copper

Ground and Neutral Bars: Connector Type - Ground/Neutral Bar; Tap Quantity - 6; Cable Tap - 4-14 AWG CU; Cable Main - 4-14 AWG CU; Bar Length - 2.560 in.; Bar Height - 0.440 in.; Bar Width - 0.310 in.; Material - Copper; Additional Information - Distance Between Holes: 0.312 in.

Additional Info: Distance Between Holes: 0.312 in.