Menu Search
BURNDY #BBB14210A

Busbar Assembly, Insulated; 16 Hole Copper Bar; Stainless Steel Brackets

SKU # 78181048931 Manufacturer Series: Type BBB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Busbar Assembly
Bar Width: 2 in. (51mm)
Bar Length: 10 in. (254mm)
Hole - QtySize: (16) 0.28"(7mm)
Hole Pattern - rows x holes: 2 x 8
Hole Quantity Total: 16
Bar Thickness: 0.25 in. (6mm)
Mounting Height: 3.75 in. (95mm)
Material: Copper Bar, Stainless Steel Brackets, Glass Reinforced Polyester Insulators