You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #BBB14412E

Busbar Assembly, Insulated; 18 Hole Copper Bar; Stainless Steel Brackets

SKU # 78181048935 Manufacturer Series: Type BBB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Busbar Assembly
Bar Width: 4 in. (102mm)
Bar Length: 12 in. (305mm)
Hole - QtySize: (18) 0.44"(11mm)
Hole Pattern - rows x holes: 3 x 6
Hole Quantity Total: 18
Bar Thickness: 0.25 in. (6mm)
Mounting Height: 3.75 in. (95mm)
Material: Copper Bar, Stainless Steel Brackets, Glass Reinforced Polyester Insulators