Menu Search
BURNDY #BBB14412F

Busbar Assembly, Insulated; 24 Hole Copper Bar; Stainless Steel Brackets

SKU # 78181048936 Manufacturer Series: Type BBB
Type: Insulated Busbar Assembly
Bar Width: 4 in. (102mm)
Bar Length: 12 in. (305mm)
Hole - QtySize: (12) 0.44 in.(11mm), (12) 0.28 in.(7mm)
Hole Pattern - rows x holes: 4 x 6
Hole Quantity Total: 24
Bar Thickness: 0.25 in. (6mm)
Mounting Height: 3.75 in. (95mm)
Material: Copper Bar, Stainless Steel Brackets, Glass Reinforced Polyester Insulators