Menu Search
BURNDY #BBB14224B

Busbar Assembly, Insulated; 36 Hole Copper Bar; Stainless Steel Brackets

SKU # 78181048932 Manufacturer Series: Type BBB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Busbar Assembly
Bar Width: 2 in. (51mm)
Bar Length: 24 in. (610mm)
Hole - QtySize: (36) 0.28"(7mm)
Hole Pattern - rows x holes: 2 x 18
Hole Quantity Total: 36
Bar Thickness: 0.25 in. (6mm)
Mounting Height: 3.75 in. (95mm)
Material: Copper Bar, Stainless Steel Brackets, Glass Reinforced Polyester Insulators

Grounding-Bonding Busbar and Bracket Assemblies: Type - Insulated Busbar Assembly; Bar Width - 2.00 in (51mm); Bar Length - 24.00" (610mm); Hole - QtySize - (36) 0.28"(7mm); Hole Pattern - rows x holes - 2 x 18; Hole Quantity Total - 36; Bar Thickness - 0.25" (6mm); Mounting Height - 3.75" (95mm); Material - Copper Bar, Stainless Steel Brackets, Glass Reinforced Polyester Insulators; Manufacturer Series - Type BBB