Menu Search
Grounding-Bonding Busbar and Bracket Assemblies Busbar Assembly, Insulated; 9 Hole Copper Bar; Steel Brackets
PANDUIT #GB2B0306TPI-1

Busbar Assembly, Insulated; 9 Hole Copper Bar; Steel Brackets

SKU # 07498365927 Manufacturer Series: Type TGB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Insulated Busbar Assembly
Bar Width: 2 in. (51mm)
Bar Length: 12 in. (305mm)
Hole - QtySize: (6) 1/4 in., (3) 3/8 in.
Hole Quantity Total: 9
Bar Thickness: 0.25 in. (6mm)
Material: Copper Bar, Steel Brackets, Glass Reinforced Polyester Insulators

Grounding-Bonding Busbar and Bracket Assemblies: Type - Insulated Busbar Assembly; Bar Width - 2.00 in (51mm); Bar Length - 12.00" (305mm); Hole - QtySize - (6) 1/4", (3) 3/8"; Hole Quantity Total - 9; Bar Thickness - 0.25" (6mm); Material - Copper Bar, Steel Brackets, Glass Reinforced Polyester Insulators; Additional Information - Telecommunications Grounding Busbar; Manufacturer Series - Type TGB

Additional Info: Telecommunications Grounding Busbar