Menu Search
BEL PRODUCTS #1/4X2-BUSS

Busbar, 0.25 in. W x 2.00 in. L, Copper

SKU # 62169198080
Type: Busbar
Bar Width: 0.25 in. (6.4mm)
Bar Length: 2 in. (50.8mm)
Material: Copper

Grounding-Bonding Busbars: Type - Busbar; Bar Width - 0.250 in. (6.4mm); Bar Length - 2.00 in. (50.8mm); Material - Copper; Additional Information - 0.50 sq-in. Area

Additional Info: 0.50 sq-in. Area