Menu Search
Grounding-Bonding Busbars Busbar 1.37 in. (34.8mm)

BURNDY #YG14B2TC2C2C

Busbar 1.37 in. (34.8mm)

SKU #78181023271
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Busbar
Bar Width: 1.37 in. (34.8mm)
Bar Length: 0.81 in. (20.6mm)
Bar Thickness: 0.25 in. (6mm)
Material: Copper