Menu Search
CODE ELECTRIC PRODUCTS #BBC-GROUNDBAR-12

Busbar, 2.00 in. W x 12.00 in. L x 0.25 in. T Bar

SKU # 62382592026
Type: Busbar
Bar Width: 2 in. (50.8mm)
Bar Length: 12 in. (304.8mm)
Bar Thickness: 0.25 in. (6mm)
Material: Copper

Grounding-Bonding Busbars: Type - Busbar; Bar Width - 2.00 in. (50.8mm); Bar Length - 12.00 in.(304.8mm); Bar Thickness - 0.25 in. (6.35mm); Material - Copper