Menu Search
ELECTRON METAL #ELEGHT-190103

Busbar 1.00 in (25.4mm)

SKU # 69982812000
Type: Busbar
Bar Width: 1 in. (25.4mm)
Bar Length: 19 in. (483mm)
Hole - QtySize: 9 @10/32"
Hole Pattern - rows x holes: 2.00 O/C
Hole Quantity Total: 11
Bar Thickness: 0.187 in. (4.8mm)
Material: Copper

Busbars: Type - Busbar; Bar Width - 1.00 in (25.4mm); Bar Length - 19.00" (483mm); Hole - QtySize - 9 @10/32"; Hole Pattern - rows x holes - 2.00 O/C; Hole Quantity Total - 11; Bar Thickness - 0.187" (4.8mm); Material - Copper; Additional Information - Pre-tapped

Additional Info: Pre-tapped