You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #3874

Thomas and Betts Rigid Conduit Grounding Threaded Malleable Iron 1-1/2 in.

SKU # 78621003874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 1-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4